- SoftTouch Series
- 4 1/2 in Overall Length
- Ultra Fine Grade
description
- Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.
applications
- Finishing
- Paint Preparation
- Paint Removal
- Sanding
- Smoothing
- Surface Prep
features
- Superior flexibility
- for hand sanding or finishing flat, curved, contoured and hard-to-reach areas on wood, metal, composites, paint and solid surfaces
- Premium foam substrate provides for an extremely smooth and uniform sanded surface
- Can be used wet or dry
- Clog resistant, washable, reusable
| Series | SoftTouch |
| Color | Blue |
| Overall Length | 4 1/2 in |
| Grade | Ultra Fine Grit |
| Weight | 0.0 LB |
| EAN or UPC | 76607030771 |

