This Norton Clipper Charger blade provides high performance when dry cutting on a variety of materials. The segment specification allows extended life and fast cut for medium to large jobs.
applications
Cutting
features
Excellent blend of performance and price
Most aggressive cutting action for general-purpose and masonry applications
Use when cutting speed and productivity are more important than finish
Best life and best cut rate and good finish
Overall Length
4.5 in
RPM [Max]
13300 rpm
Weight
0.0 LB
EAN or UPC
76607040213
We're here for you
with Service Centers across the country - We have your back