Skip to content Skip to navigation menu
Clipper Charger General Purpose Dry Turbo Rim Portable Blade

07660704023

Clipper Charger General Purpose Dry Turbo Rim Portable Blade
Item #104947369
  • Portable Blade
Clipper Charger General Purpose Dry Turbo Rim Portable Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Portable Blade

description

  • This Norton Clipper Charger blade combines the characteristics of standard Charger blade with a turbo rim configuration for cutting hard, dense materials with minimal effort. A better bond and diamond concentration for maximum cutting speed, life and quality of cut.

applications

  • Cutting

features

  • Excellent blend of performance and price
  • Aggressive cutting action with a smoother quality of cut than segmented rim blades
  • For use on harder materials such as granite marble and stone to reduce chipping
  • Better life and cut rate and better finish
Overall Length 4.5 in
RPM [Max] 13300 rpm
Weight 0.0 LB
EAN or UPC 76607040237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison