Skip to content Skip to navigation menu
Polishing Cloth

07660705301

Polishing Cloth
Item #104963704
  • Micro-Fiber Material
Polishing Cloth
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Micro-Fiber Material

description

  • The surface area of the micro-fiber products is increased over 15 times, creating millions of spaces between the fibers which trap dirt, grime or liquids, making this product one of the most absorbent materials. These cloths save you labor, time, and additional costs of multiple cleaning products and chemicals.

applications

  • Body Panel Surface Repair
  • Microfinishing
  • Paint Preparation
  • Polishing

features

  • Polishing cloth is good for steak-free cleaning of mirrors, optical lens, highly polished items
  • Can be used in wet or dry applications
  • Can be washed up to 300 times without loosing cleaning power
  • To remove spills, stains or grime, lightly dampen the cloth for best results
Material Micro-Fiber
Weight 0.0 LB
EAN or UPC 76607053015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison