Skip to content Skip to navigation menu
ProSand Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Center Hole Vacuum Disc

07660705486

ProSand Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Center Hole Vacuum Disc
Item #104963866
  • 6 in Diameter
  • Blue Color
  • Fine Grade
  • 15000 Maximum rpm
ProSand Multi-Air Cyclonic Ceramic Alumina Fine Grit Paper H&L Center Hole Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Fine Grade
  • 15000 Maximum rpm

description

  • Maximize dust extraction to avoid contamination in your work environment while delivering a cool, fast cut rate when you choose this ProSand Multi-Air Cyclonic A975 fine grit paper H&L center hold vacuum disc. Its P-graded, seeded-gel ceramic alumina abrasive and laser-cut vacuum hole design give it long life, and the water-based, non-pigmented stearate avoids color transfer to your workpiece while minimizing load. This disc is a great choice for fine grit vacuum sanding and finishing, and its hook and loop back allows easy mounting and changing to speed your workflow. Its fiber-reinforced B-weight, latex-saturated backing stays flexible while maintaining improved tear strength.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding fine grit vacuum sanding and finishing lightweight paper disc applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 76607054869
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison