- 1 in Width
- 6 in Length
- 1 in Height
- 46 Grit
description
- Crafted with a sharp, durable, medium grit silicon carbide abrasive, 37C SC retail packaged dressing sticks deliver efficient truing and dressing of a variety of materials, including masonry, stone, brass, titanium and stainless steels. These versatile dressing sticks deliver excellent results when dressing conventional vitrified wheels and during rough finishing-stick work such as removing small burrs. Designed for use with manual sharpeners, these finishing sticks feature a superior vitrified bond for extended longevity, and they are an ideal choice for opening, reshaping, and cleaning grinding wheels to improve performance.
applications
- Truing & Dressing
features
- Medium grit, sharp, durable silicon carbide abrasive
- Superior vitrified bond engineered to maximize the life of silicon carbide abrasives
- Ideal for dressing conventional vitrified wheels or as a very rough finishing stick to remove small burrs
- Excellent choice for cleaning, opening, and reshaping grinding wheels to maximize their grinding performance
| Grit | 46 |
| Color | Black |
| Length | 6 in |
| Height | 1 in |
| Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607104663 |

