Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 medium grit cloth portable belts cut faster and last substantially longer when compared side-by-side with the next leading competing product. The ideal choice for medium grit stock-removal work, these belts feature a patented grain technology that lets them produce unsurpassed fine finishes. Featuring anti-static technology, these belts collect dust with high efficiency to maintain a cleaner work environment. Convenient packaging keeps them protected during transport and makes them easy to store.
applications
Aluminum /Metal Panel Bonding
features
Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer, and cuts faster than the next leading competitor in side-by-side comparisons
Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
Convenient packaging provides easy storage and protection to and from the job site
best choice for medium grit stock removal applications
Width
3 in
Backing Material
Cotton
Grit
120
Length
18 in
Color
Blue
Abrasive Material
Zirconia Alumina
Grade
Medium
Backing Wt.
Y
Weight
0.0 LB
EAN or UPC
76607492562
We're here for you
with Service Centers across the country - We have your back