Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side by side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.
applications
Aluminum /Metal Panel Bonding
features
Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer, and cuts faster than the next leading competitor in side-by-side comparisons
Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
Convenient packaging provides easy storage and protection to and from the job site
best choice for coarse grit stock removal applications
Abrasive Material
Zirconia Alumina
Length
18 in
Grit
50
Backing Wt.
Y
Width
3 in
Grade
Coarse
Backing Material
Cotton
Color
Blue
Weight
0.0 LB
EAN or UPC
76607492593
We're here for you
with Service Centers across the country - We have your back