- MultiSand Series
- 2 3/4 in Overall Length
- Fine/Medium Grade
description
- Flexible, abrasive sanding sponges for a wide variety of curved, contoured or flat surface applications on wood, metal, paint, plastic, ceramics and drywall.
applications
- Finishing
- Paint Preparation
- Paint Removal
- Sanding
- Smoothing
- Surface Prep
features
- Small, flexible sponge for general purpose sanding of a variety of materials
- Coated 4 sides
- Can be used wet or dry
- Clog resistant, washable, reusable
| Grade | Fine/Medium Grit |
| Overall Length | 2 3/4 in |
| Series | MultiSand |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 76607495020 |

