Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clipper Charger General Purpose Dry Segmented 14 in High-Speed Blade

07660756267

Clipper Charger General Purpose Dry Segmented 14 in High-Speed Blade
Item #104945249
  • 14 in Overall Length
  • 5460 Maximum rpm
Clipper Charger General Purpose Dry Segmented 14 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Overall Length
  • 5460 Maximum rpm

description

  • This Norton Clipper Charger blade is a high performance, laser welded blade designed with quality segments for cutting concrete and medium hard materials with medium reinforcing.

applications

  • Cutting

features

  • Excellent blend of performance and price
  • Most aggressive cutting action for general-purpose and masonry applications
  • Use when cutting speed and productivity are more important than finish
  • Best life and best cut rate and good finish
Overall Length 14 in
RPM [Max] 5460 rpm
Weight 0.0 LB
EAN or UPC 76607562678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison