- Coarse Grade
- P80 Grit
- 9 in Width
- 11 in Length
description
- Crafted using a premium, heat-treated abrasive, ProSand A259PS coarse grit paper sheet cuts faster and longer than ordinary paper and is a great choice for heavy material removal. Pair it with your sanding board/block or sand by hand to remove stock from fiberglass and composites
- aluminum, brass, bronze, titanium and super alloys
- hard, soft, and 300-series stainless steels
- and hard and soft woods. Latex-saturated and featuring a heavyweight, fiber-reinforced backing, this highly flexible tear-resistant paper is easy to fold and provides excellent grain retention. The water-based stearate open coating resists clogging and loading and eliminates color transfer during sanding.
applications
- Clean and Detail
- Paint Removal
- Sanding
- Stock Removal
features
- Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- With no color dye for zero color transfer, use this sandpaper as a best choice for heavy material removal
| Width | 9 in |
| Grade | Coarse Grit |
| Color | Blue |
| Grit | P80 |
| Backing Material | Anti Loading Paper |
| Backing Weight | C |
| Length | 11 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607026415 |

