- Type 90 Wheel
description
- Quickly sharpen handheld tool blades using the Norton Crystolon Axe & Hatchet Sharpener. With a premium dual grit silicon carbide abrasive, you can repair and sharpen edges by hand using a single stone with minimal loading. Packaged for retail, the Crystolon Axe & Hatchet Sharpener can be conveniently stored in and easily accessed from vending machines, tool cribs, and tool boxes.
applications
- Tool Sharpening
features
- Our round dual grit Crystolon, premium, fast-cutting silicon carbide abrasive, sharpening stone is ideal for sharpening handheld tool blades
- Use the coarse Crystolon side to repair badly damaged edges then use the fine Crystolon side for an even sharper edge
- Fits easily in the palm of your hand
- Great for fast stock removal and quick edge sharpening with minimal loading
- its retail-package facilitates use in vending machines, tool cribs, and your tool box
| Color | Black |
| Wheel Type | Type 90 |
| Thickness | 5/8 in |
| Overall Length | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607853165 |

