- Silicon Carbide Abresive Material
- Type 90 Wheel
description
- Sharpen tools on the go with the Norton Crystolon SC Pocket Stone. Available in a protective case for convenient and easy transport, these stones are ideal for outdoor enthusiasts. The fine grit silicon carbide abrasive delivers a sharp edge fast, making it the choice for most applications and small tools, including knives and scissors. To further enhance the sharpening action and minimize clogging, use with oil.
applications
- Tool Sharpening
features
- Crystolon, our sharp premium silicon carbide abrasive, delivers fast stock removal for quick edge shaping with minimal loading
- This fine grit stone produces a sharp edge perfect for most applications and small tools including knives and scissors
- Using these stones with oil enhances the sharpening action and minimizes the clogging of the stones' surface
- Pocket-sized sharpeners are convenient and easily transported and are ideal for outdoor enthusiasts
| Wheel Type | Type 90 |
| Overall Length | 3 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 76607876003 |

