- Type 90 Wheel
description
- Sized for use on chisel and planer blades, Norton India Chisel and Planer Blade Sharpeners are designed to repair and sharpen edges. With a smooth cutting aluminum oxide abrasive, these blade sharpeners deliver a quality finish meant to last. Preferred by artisans, craftsmen, and mechanics for a long-lasting cutting edge.
applications
- Tool Sharpening
features
- Dual grit India, our smooth cutting aluminum oxide abrasive, delivers a fine finish for a long lasting cutting edge
- Use the coarse side to repair damaged edges then use the fine side for an even sharper edge
- The preferred choice of artisans, craftsmen and mechanics
- 8 in. stone length easily accommodates most sized chisel and planer blades
- its retail-package facilitates use in vending machines, tool cribs, and your tool box
| Wheel Type | Type 90 |
| Color | Brown |
| Overall Length | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607879363 |

