- 5 in x 1 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Coarse 36
| Center Hole | 1 in |
| Abrasive Material | Aluminum Oxide |
| Type | Type 01 Straight |
| Dia. | 5 in |
| RPM [Max] | 4965 rpm |
| Grit | Coarse 36 |
| Roughness Grade | Coarse |
| Material | Aluminum Oxide & Silicon Carbide |
| Applicable Materials | Steel |
| Thickness | 1 in |
| Weight | 1.67 LB |
| EAN or UPC | 76607882301 |

