- 1 in Center Hole
- 6 in Diameter
- 150 Grit
description
- Work with hardened or high-speed tool steels with this Premium Alundum 38A AO Type 01 bench and pedestal wheel. The wheel features a white aluminum oxide abrasive that provides a maximum cut rate and cool grinding action, while the vitrified bond ensures the wheel holds its shape and resists wear. Telescoping bushings ensure the wheel fits most arbor hole sizes. Use the wheel for deburring and tool sharpening with soft carbon steels, tool steels and super alloys.
applications
- Deburring
- Tool Sharpening
features
- Type 01 straight wheel with premium white aluminum oxide for maximum cut rate and cool grinding action on hardened or high-speed tool steels
- Vitrified bonded for superb shape holding and resistance to wear
- Best choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Available in numerous sizes and medium to very fine grits for sharpening to fine shaping applications
| Dia. | 6 in |
| Type | Type 01 Straight |
| Color | White |
| Material | Aluminum Oxide |
| Roughness Grade | Very Fine |
| Thickness | 3/4 in |
| RPM [Max] | 4140 rpm |
| Abrasive Material | Aluminum Oxide |
| Center Hole | 1 in |
| Applicable Materials | Steel |
| Wheel Type | Type 01 |
| Grade | Very Fine Grit |
| Grit | 150 |
| Weight | 0.0 LB |
| EAN or UPC | 76607882486 |

