- 8 in Diameter
- Type 01/41 Wheel
- DM 5/8 in Center Hole
description
- Perform consistent, stable and fast cuts with the Masonry C SC Type 01/41 circular saw cut-off wheel, featuring a coarse silicon carbide abrasive blend. Full fiberglass reinforcement construction gives this wheel a long life while cutting through a variety of masonry materials such as brick, concrete and asphalt. The wheel is compatible with all major circular saw brands due to a universal diamond mount pop-out and a standard 5/8-inch center hole.
applications
- Cut-Off
features
- Sharp coarse silicon carbide abrasive blend for fast cutting and long life on l masonry materials such as concrete, brick and asphalt circular saw applications
- Constructed with full fiberglass reinforcing for strength and stable cutting action
- DM (Diamond Mount) pop-out and 5/8 inch center hole combination to fit all popular circular saws
- A good mix of value and consistent performance for general purpose circular saw applications when initial price is a primary purchasing consideration
| RPM [Max] | 7640 rpm |
| Center Hole | DM 5/8 in |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 01/41 |
| Color | Brown |
| Grit | 24 |
| Thickness | 1/8 in |
| Diameter | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 76607890863 |

