Sand-O-Flex wheels eliminate the need to hand-sand and are designed to fit most standard equipment. They load quickly and easily by turning the index knob as needed, allowing you to change grit size in minutes. Sand‑O‑Flex refills are available both scored (for finer, less aggressive work) and unscored. And, with the use of adapters, Sand-O-Flex wheels will fit most electric bench grinders.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
With their firm cushioning brushes, Sand-O-Flex’s abrasive strips are forced into, around and over corners, hollow and fluted surfaces, and small openings
Pressure is distributed evenly over the surface to prevent loss of detail and the flattening of rounded areas
Ideal for sanding metals, woods, plastics, rubber and ceramic
Comes assembled with 80 grit A/O resin bond scored refill and brushes
Thickness
1 in
Backing Wt.
X
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Grit
80
RPM [Max]
2400 rpm
Grade
Coarse Grit
Attachment Type
Arbor
Center Hole
1/4 in
Color
Maroon
Dia.
6 1/2 in
Weight
0.0 LB
EAN or UPC
88341110510
We're here for you
with Service Centers across the country - We have your back