- 1 in Diameter
- Coarse Grade
- Aluminum Oxide Abrasive Material
description
- With their firm cushioning brushes, Sand-O-Flex’s abrasive strips are forced into, around and over corners, hollow and fluted surfaces, and small openings. Pressure is distributed evenly over the surface to prevent loss of detail and the flattening of rounded areas for sanding metals, woods, plastics, rubber and ceramic.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- 1 In. wide abrasive strips backed by 8 cushioning brushes for good conformability
- Refills are available both scored (for finer, less aggressive work) and unscored
- They load quickly and easily by turning the index knob as needed, allowing you to change grit size in minutes
- Sand-O-Flex wheels will fit most electric drill and bench grinders
| Backing Wt. | X |
| Color | Brown |
| Grade | Coarse |
| Dia. | 1 in |
| Width | 11 in |
| Backing Material | Cotton |
| Grit | 80 |
| Weight | 0.0 LB |
| EAN or UPC | 88341120441 |

