Get to work on your demanding stock removal and deburring jobs with this Merit High Performance AO coarse grit arbor unmounted flap wheel. A premium aluminum oxide blend goes to work with long-lasting aggressive performance for an excellent cut rate compared to conventional flap wheels. With heavy cotton and polyester blend flaps, this wheel excels in durability, wear resistance and conformability, so you get extended use on your projects. The arbor hole design is compatible with your larger portable and fixed-base tools when the wheel needs to fit an existing arbor.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
Better choice for more demanding, coarse grit stock removal and deburring applications
Dia.
3 1/2 in
Attachment Type
Arbor
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
RPM [Max]
12000 rpm
Color
Brown
Backing Wt.
Y
Center Hole
5/8 in
Grade
Coarse Grit
Grit
P60
Thickness
2 in
Weight
4.0 LB
EAN or UPC
88341220240
We're here for you
with Service Centers across the country - We have your back