Use this Merit High Performance AO medium grit arbor unmounted flap wheel as a better medium grit choice for surface blending and deburring. An arbor hole design makes the wheel easy to mount and remove from fixed-base and portable tools that require a wheel to fit an existing arbor. A premium aluminum oxide blend abrasive pairs with heavy-duty cotton-and-polyester flaps for more aggressive cutting with an excellent cut rate, superior wear resistance, conformability and a long-lasting product life.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
Better medium grit choice for deburring and surface blending
Center Hole
5/8 in
Abrasive Material
Aluminum Oxide
RPM [Max]
12000 rpm
Thickness
2 in
Dia.
4 in
Grit
P120
Backing Material
Cotton
Backing Wt.
X
Grade
Medium Grit
Attachment Type
Arbor
Color
Brown
Weight
0.0 LB
EAN or UPC
88341220585
We're here for you
with Service Centers across the country - We have your back