This Merit Super Finish AO coarse grit threaded shank mini flap wheel is designed to remain supremely flexible and conform to your workpiece, providing a uniform finish as a result. It works well for coarse grit cleaning and low-pressure applications, providing chatter-free finishes thanks to its 1/4-20-inch threaded steel shank's excellent balance. Change this wheel quickly with no need for special tools, and enjoy an excellent cut rate and long life from its quality aluminum oxide abrasive.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Quality aluminum oxide abrasive provides good cut rate and life
Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
works well on low pressure applications
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Good choice for coarse grit cleaning or low-pressure applications
RPM [Max]
30000 rpm
Dia.
1 3/8 in
Grade
Coarse Grit
Backing Wt.
X
Grit
P80
Abrasive Material
Aluminum Oxide
Backing Material
Cotton
Color
Brown
Width
5/8 in
Weight
0.0 LB
EAN or UPC
88341308344
We're here for you
with Service Centers across the country - We have your back