Skip to content Skip to navigation menu
High Performance Aluminum Oxide Extra Coarse Grit Mini Flap Wheel

08834131259

High Performance Aluminum Oxide Extra Coarse Grit Mini Flap Wheel
Item #110802727
  • 1 in Diameter
  • P40 Grit
  • 1 in Width
  • Brown Color
High Performance Aluminum Oxide Extra Coarse Grit Mini Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • P40 Grit
  • 1 in Width
  • Brown Color

description

  • Tackle demanding stock removal and deburring with this Merit High Performance AO coarse grit steel shank mini flap wheel. The heavy cotton-polyester-blend flaps offer the extended durability and wear resistance you want with a conformable design to work on various shapes. With a long-lasting premium aluminum oxide blend, this mini flap wheel works aggressively to deliver a high cut rate when compared to conventional flap wheels. An integral steel shank keeps the wheel balanced for chatter-free finishes. Handle changes quickly on your tools that have a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better choice for more demanding, coarse grit stock removal and deburring applications
Grit P40
Abrasive Material Aluminum Oxide
Grade Extra Coarse Grit
RPM [Max] 30000 rpm
Color Brown
Backing Material Cotton
Width 1 in
Dia. 1 in
Backing Wt. Y
Weight 1.0 LB
EAN or UPC 88341312594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison