An ideal option for fine grit deburring, blending and finishing applications, this tough Merit Deburring & Finishing AO fine grit non-woven spindle-mounted disc wheel features an aluminum oxide abrasive that delivers a polished finish. The wheel is composed of ganged discs that provide a tough, durable surface while allowing the wheel to conform to complex shapes and contours. Mounted on a 1/4-inch steel mandrel in an epoxy core, the wheel ensures excellent stability and strength.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
Discs are ganged together to form a wheel that is tough yet conformable to intricate shapes and contours without changing the workpiece dimension
These wheels are mounted on a 1/4 inch steel mandrel embedded in a strong epoxy core
Good choice for fine grit general deburring, blending, and finishing
Grade
Fine
Color
Maroon
Width
1 in
Backing Wt.
1
Dia.
3 in
RPM [Max]
8000 rpm
Weight
0.0 LB
EAN or UPC
88341315571
We're here for you
with Service Centers across the country - We have your back