- 1/4 in Shank
description
- Adapter supports flap wheels.
applications
- Beveling
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Stock Removal
| RPM [Max] | 20000 rpm |
| Thread Size | 1/4-20 |
| Family Name | Flap Wheel Adapter |
| Shank Size | 1/4 in |
| Speed | 20000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88341370013 |

