Get the good cut rate and lifespan you want with the quality aluminum oxide abrasive on this Merit Super Finish AO coarse grit mini flap wheel. Exceptional flexibility lets the wheel conform to the shape of the workpiece while creating a uniform finish. Ideal for low-pressure applications, this wheel works for coarse grit cleaning, and the steel shank ensures exceptional balance to produce chatter-free finishes for quality results. It's easy to change the wheel quickly when you use it on tools with a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Quality aluminum oxide abrasive provides good cut rate and life
Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
works well on low pressure applications
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Good choice for coarse grit cleaning or low-pressure applications
Grade
Coarse Grit
Width
1/2 in
Backing Material
Cotton
Dia.
3 in
RPM [Max]
20000 rpm
Grit
P60
Backing Wt.
X
Abrasive Material
Aluminum Oxide
Color
Brown
Weight
0.0 LB
EAN or UPC
88341372307
We're here for you
with Service Centers across the country - We have your back