Tackle demanding stock removal and deburring with this Merit High Performance AO coarse grit steel shank mini flap wheel. The heavy cotton-polyester-blend flaps offer the extended durability and wear resistance you want with a conformable design to work on various shapes. With a long-lasting premium aluminum oxide blend, this mini flap wheel works aggressively to deliver a high cut rate when compared to conventional flap wheels. An integral steel shank keeps the wheel balanced for chatter-free finishes. Handle changes quickly on your tools that have a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, premium aluminum oxide blend delivers a more aggressive performance and excellent cut rate vs conventional flap wheels
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better choice for more demanding, coarse grit stock removal and deburring applications
Grit
P60
Backing Material
Cotton
RPM [Max]
30000 rpm
Dia.
1 3/8 in
Type
High Performance, Grind-O-Flex
Grade
Coarse Grit
Backing Wt.
Y
Width
5/8 in
Abrasive Material
Aluminum Oxide
Family Name
Grind-O-Flex Aluminum Oxide Coated Flap Wheel
Center Hole
1/4 in
Color
Brown
Weight
0.0 LB
EAN or UPC
88341373205
We're here for you
with Service Centers across the country - We have your back