Skip to content Skip to navigation menu
High Performance Aluminum Oxide Medium Grit Mini Flap Wheel

08834137372

High Performance Aluminum Oxide Medium Grit Mini Flap Wheel
Item #110802887
  • 2 in Diameter
  • P120 Grit
  • 1 in Width
  • Brown Color
High Performance Aluminum Oxide Medium Grit Mini Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • P120 Grit
  • 1 in Width
  • Brown Color

description

  • Work with a better medium grit choice for surface blending and deburring with this Merit High Performance AO medium grit steel shank mini flap wheel. Made with an integrated steel shank that provides excellent balance, the wheel produces chatter-free finishes and an excellent cut rate. The premium aluminum oxide abrasive blend provides long-lasting and more aggressive cutting, while the heavy cotton and polyester blended flaps resist wear well and provide excellent durability. Quickly change the wheel in and out on tools with a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better medium grit choice for deburring and surface blending
Grade Medium Grit
Grit P120
Backing Wt. X
Width 1 in
Dia. 2 in
Color Brown
RPM [Max] 25000 rpm
Abrasive Material Aluminum Oxide
Backing Material Cotton
Weight 0.1 LB
EAN or UPC 88341373724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison