Skip to content Skip to navigation menu
High Performance Aluminum Oxide Extra Fine Grit Mini Flap Wheel

08834137375

High Performance Aluminum Oxide Extra Fine Grit Mini Flap Wheel
Item #110802890
  • 2 in Diameter
  • P320 Grit
  • 1 in Width
  • Brown Color
High Performance Aluminum Oxide Extra Fine Grit Mini Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • P320 Grit
  • 1 in Width
  • Brown Color

description

  • Complete final surface-blending tasks with this Merit High Performance AO fine grit mini flap wheel. Constructed with heavy cotton and polyester-blended flaps and a long-lasting, premium aluminum oxide blend abrasive, this wheel provides an excellent cut rate, superior wear resistance, conformability, and extended durability. An integrated steel shank gives the wheel excellent balance and produces chatter-free finishes. It also lets you quickly change the wheel on tools that have a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better fine grit choice for final surface blending
Grit P320
Dia. 2 in
Abrasive Material Aluminum Oxide
Backing Wt. X
Color Brown
RPM [Max] 25000 rpm
Backing Material Cotton
Width 1 in
Grade Extra Fine Grit
Weight 0.0 LB
EAN or UPC 88341373755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison