Mount this Merit High Performance AO fine grit steel shank micro-mini flap wheel on your die grinder for a good fine grit choice for final surface blending. Made with a premium aluminum oxide blend abrasive, the wheel has an excellent cut rate during finishing, as well as a long-lasting product life. Heavy cotton and polyester blended flaps give the mini flap wheel extended durability, superior wear resistance and conformability. Enjoy chatter-free finishes and excellent balance during grinding thanks to this wheel's integrated steel shank design, which also makes mounting and removing the wheel simple on tools with a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better fine grit choice for final surface blending
RPM [Max]
37000 rpm
Backing Wt.
X
Dia.
5/8 in
Grit
P240
Backing Material
Cotton
Grade
Very Fine Grit
Color
Brown
Abrasive Material
Aluminum Oxide
Width
3/4 in
Weight
0.0 LB
EAN or UPC
88341375445
We're here for you
with Service Centers across the country - We have your back