- 3/4 in Diameter
- P60 Grit
- 5/8 in Width
- Brown Color
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
| Backing Wt. | X |
| Abrasive Material | Aluminum Oxide |
| Dia. | 3/4 in |
| RPM [Max] | 35000 rpm |
| Width | 5/8 in |
| Backing Material | Cotton |
| Grade | Coarse Grit |
| Grit | P60 |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 88341375803 |

