Mount this Merit AO fine grit steel shank non-woven interleaf flap wheel on your grinder for fine grit light cleaning and finishing applications. The wheel features alternating cloth and non-woven flaps for more aggressive and less conforming grinding than flap wheels with all non-woven flaps, and less aggressive grinding than all-cloth flap wheels. A premium aluminum oxide grain pairs with a durable resin bond and web for consistent cutting and sturdy, yet conformable grinding on intricate shapes and contours. As the resin bond and web wear away, fresh abrasives are continuously exposed to maintain a steady cut rate.
applications
Blending
Clean and Detail
Finishing
Polishing
features
Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
Alternating cloth and non-woven flaps make these wheels less conforming and more aggressive than flap wheels with all non-woven flaps, but less aggressive than all-cloth flap wheels
Good choice for fine grit light cleaning and finishing
Abrasive Material
Aluminum Oxide
Width
1 1/2 in
Grit
80
Color
Maroon
Grade
Very Fine Grit
RPM [Max]
12000 rpm
Backing Wt.
Y
Abrasive Type
Non-Woven
Dia.
2 in
Weight
1.0 LB
EAN or UPC
88341381255
We're here for you
with Service Centers across the country - We have your back