Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.
applications
Clean and Detail
Finishing
Smoothing
Surface Prep
features
For 1 In. To 1-1/2 In. interior diameter bores
Interleaf bore polishers polish and finish in one application
Use with BPM-4 mandrel part no. 08834154183
Extension mandrels are available for deep holes
Grade
Fine Grit
Backing Type
X-wt.
Abrasive Material
Aluminum Oxide
RPM [Max]
22000 rpm
Grit
P180
Color
Brown
Weight
0.0 LB
EAN or UPC
88341502735
We're here for you
with Service Centers across the country - We have your back