Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.
applications
Blending
Clean and Detail
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
For 1 In. to 4 In. interior diameter bores
4 Abrasive packs 1-1/2 In. wide, bonded to hub
Use with Bpm-4 mandrel part no. 08834154183
Extension mandrels are available for deep holes
Abrasive Material
Aluminum Oxide
RPM [Max]
20000 rpm
Backing Type
X-wt. Cotton
Grade
Coarse Grit
Color
Brown
Grit
P60
Weight
0.1 LB
EAN or UPC
88341541000
We're here for you
with Service Centers across the country - We have your back