- Aluminum Oxide Abrasive Material
- Fine Grade
- 180 Grit
description
- Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- For 1 In. to 4 In. interior diameter bores
- 4 Abrasive packs 1-1/2 In. wide, bonded to hub
- Use with Bpm-4 mandrel part no. 08834154183
- Extension mandrels are available for deep holes
| RPM [Max] | 15000 rpm |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Backing Type | X-wt. Cotton |
| Grit | 180 |
| Grade | Fine Grit |
| Weight | 0.0 LB |
| EAN or UPC | 88341541215 |

