Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.
applications
Blending
Clean and Detail
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Use with Bpm-4 mandrel part no. 08834154183
Extension mandrels are available for deep holes
For 1 In. to 4 In. interior diameter bores
4 Abrasive packs 1-1/2 In. wide, bonded to hub
Backing Type
X-wt. Cotton
Grade
Medium Grit
Grit
P120
Color
Brown
RPM [Max]
10000 rpm
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
EAN or UPC
88341541291
We're here for you
with Service Centers across the country - We have your back