Skip to content Skip to navigation menu
Aluminum Oxide Medium Grit Plain Flap B-3 Bore Polisher

08834154193

Aluminum Oxide Medium Grit Plain Flap B-3 Bore Polisher
Item #110803100
  • Aluminum Oxide Abrasive Material
  • Medium Grade
  • P120 Grit
Aluminum Oxide Medium Grit Plain Flap B-3 Bore Polisher
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abrasive Material
  • Medium Grade
  • P120 Grit

description

  • Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.

applications

  • Blending
  • Clean and Detail
  • Deburring
  • Edge Breaking
  • Finishing
  • Paint Preparation
  • Paint Removal
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • 3 Abrasive packs 1-1/2 In. wide, bonded to hub
  • Use with QC-5 mandrel part no. 08834154182
  • Extension mandrels are available for deep holes
  • For 5/8 In. to 1 In. interior diameter bores
Color Brown
Grade Medium Grit
Abrasive Material Aluminum Oxide
RPM [Max] 25000 rpm
Grit P120
Backing Type X-wt. Cotton
Weight 0.0 LB
EAN or UPC 88341541932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison