- Aluminum Oxide Abrasive Material
- Very Fine Grade
- P240 Grit
description
- Bore polishers are used for deburring, cleaning and polishing of the interior diameters of cylinders, tubes and hydraulic fittings. The flaps automatically adjust to the inside diameter, polishing the entire surface with one pass. A self-centering, spring action design gives a fast and easy way to handle all inside diameter jobs.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- For 5/8 In. to 1 In. interior diameter bores
- 3 Abrasive packs 1-1/2 In. wide, bonded to hub
- Use with QC-5 mandrel part no. 08834154182
- Extension mandrels are available for deep holes
| RPM [Max] | 25000 rpm |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Grade | Very Fine Grit |
| Grit | P240 |
| Backing Type | Y-wt. Cotton |
| Weight | 0.0 LB |
| EAN or UPC | 88341541970 |

