Skip to content Skip to navigation menu
Surface Prep Aluminum Oxide Very Fine Grit Non-Woven Hook and Loop Disc

08834162584

Surface Prep Aluminum Oxide Very Fine Grit Non-Woven Hook and Loop Disc
Item #110803135
  • 5 in Diameter
  • Blue Color
  • Very Fine Grade
  • 10000 Maximum rpm
Surface Prep Aluminum Oxide Very Fine Grit Non-Woven Hook and Loop Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Blue Color
  • Very Fine Grade
  • 10000 Maximum rpm

description

  • With a high-quality aluminum oxide grain, this Merit Surface Prep AO fine grit non-woven hook & loop disc delivers up to 20 percent better cut rate and 50 percent superior performance than the competition. The tough nylon scrim is bonded to high-loft nylon fiber with a thick layer of resin and grain, giving the disc stiffness and longevity, and the Clean Bond technology reduces loading on soft metals and offers a smear-free finish even on high-nickel alloys. This disc is an excellent choice for finalizing the surfaces of hard and soft steels, composites, super alloys, soft metals and titanium.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Finishing
  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • High-loft nylon fiber bonded to a strong nylon scrim backing by a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final blending, cleaning, detailing, and surface finishing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 88341625847
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison