Skip to content Skip to navigation menu
Surface Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc

08834166290

Surface Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc
Item #110803337
  • 2 in Diameter
  • Maroon Color
  • Medium Grade
  • 30000 Maximum rpm
Surface Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Maroon Color
  • Medium Grade
  • 30000 Maximum rpm

description

  • The Merit Surface Prep A/O medium grit TR (Type III) non-woven quick-change disc features an aluminum oxide abrasive grain coating that offers up to a 20 percent higher cut rate than competitive products. The medium grit surface is ideal for blending and finishing metals and non-ferrous materials of various types, including carbon steels, aluminum and composites. Create smear-free finishes thanks to the disc's proprietary Clean Bond resin, which also reduces loading on soft materials. High-loft nylon fiber construction pairs with a nylon scrim backing provides durability and stiffness that lasts.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Abrasive Type Non-Woven
Backing Wt. Y
Dia. 2 in
Backing Material Polyester
Color Maroon
RPM [Max] 30000 rpm
Abrasive Material Aluminum Oxide
Attachment Type TR (Type III)
Grade Medium
Weight 0.001 LB
EAN or UPC 88341662903
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison