- 7 in Diameter
- 5/8-11 Arbor Hole
- 6000 Maximum rpm
description
- Back up pad for use with Non-Woven hook and loop discs for fast and easy disc mounting and removal.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stock Removal
- Stripping
| RPM [Max] | 6000 rpm |
| Dia. | 7 in |
| Arbor Hole | 5/8-11 |
| Weight | 0.0 LB |
| EAN or UPC | 88341680327 |

