- 4 in Diameter
- Brown Color
- Medium Grade
- 6000 Maximum rpm
description
- Blend, sand and finish soft and hard woods and most metal substrates with this Merit AO medium grit cloth PSA disc. Its premium aluminum oxide abrasive delivers a good initial cut rate and the durable X-weight cotton backing keeps down the heat, which gives this cloth PSA disc an optimal combination of high performance and long life. The full resin bond improves disc strength and durability, which makes this disc a good choice for most medium grit tasks. The pressure sensitive adhesive keeps this disc in place while you work, but easily peels away when it's time for a change.
applications
- Blending
- Finishing
- Sanding
features
- Premium aluminum oxide abrasive delivers a good initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- Full resin bond for strength and durability
- Good consistent choice for medium grit blending, sanding, and finishing random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Color | Brown |
| Grit | P120 |
| Backing Material | Cotton |
| Dia. | 4 in |
| Abrasive Material | Aluminum Oxide |
| Grade | Medium |
| Backing Wt. | X |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88341711953 |

