- 120 Grit
- 1.5 in Length
- Brown Color
description
- Cartridge are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive. There are mounted on a mandrel and used on high speed grinders on inside surfaces and inside corners where other forms of abrasives cannot reach.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Premium aluminum oxide abrasive for long life
- Heavy, durable X-wt. cotton backing makes these points durable and flexible
- Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
- Excellent abrasive product for breaking edges
| Grit | 120 |
| Length | 1.5 in |
| RPM [Max] | 23000 rpm |
| Backing Wt. | X |
| Grade | Medium Grit |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Backing Material | Cotton |
| Center Hole | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 88341803108 |

