- 1 1/2 in Length
- 1 1/2 in Width
- Medium Grade
description
- Cross pads are all used on high speed pneumatic tools for deburring, blending, cleaning, and polishing applications. They are designed for applications in small, tight, hard-to-access locations on parts that are being finished. Cross pad offer the advantage of seeing through to the contact area and are more flexible than square pads.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Quality aluminum oxide abrasive grain for versatile
- ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
- X-wt. cotton cloth and resin bond for excellent grain retention and life
- Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
- Resin bond system for good grain retention and life
| Length | 1 1/2 in |
| Width | 1 1/2 in |
| Grade | Medium Grit |
| Overall Length | 1 1/2 in |
| Thickness | 1/2 in |
| Backing Type | X-wt. Cotton |
| Color | Brown |
| Grit | 100 |
| Backing Weight | X |
| RPM [Max] | 18000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88341821966 |

