- 1 in Length
- 1 in Width
- Coarse Grade
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
| Length | 1 in |
| Overall Length | 1 in |
| Width | 1 in |
| RPM [Max] | 25000 rpm |
| Backing Weight | J |
| Grit | P60 |
| Grade | Coarse Grit |
| Thickness | 3/8 in |
| Backing Type | J-wt. Cotton |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 88341849434 |

