- Star
description
- Non-woven stars are a combination of strong synthetic mesh and quality abrasives, bonded together by a smear-resistant adhesive. They are ideal for use on portable tools to clean and remove imperfections, deburr or finish a variety of surfaces without disturbing any tolerances.
applications
- Polishing
- Rust Removal
- Surface Prep
features
- Coarse grit recommended for light deburring
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Premium aluminum oxide grain for excellent cutting and finishing
- Firm durable web for high resistance to tearing on burrs and sharp edges
| Backing Wt. | 1 |
| Color | Brown |
| Grade | Coarse Grit |
| RPM [Max] | 4720 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88341859235 |

