Skip to content Skip to navigation menu
Aluminum Oxide Fine Grit Non-Woven Star

08834185925

Aluminum Oxide Fine Grit Non-Woven Star
Item #110803788
  • Star
Aluminum Oxide Fine Grit Non-Woven Star
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Star

description

  • Non-woven stars are a combination of strong synthetic mesh and quality abrasives, bonded together by a smear-resistant adhesive. They are ideal for use on portable tools to clean and remove imperfections, deburr or finish a variety of surfaces without disturbing any tolerances.

applications

  • Polishing
  • Rust Removal
  • Surface Prep

features

  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Firm durable web for high resistance to tearing on burrs and sharp edges
Backing Wt. 1
Grade Very Fine Grit
Color Brown
RPM [Max] 14000 rpm
Weight 0.0 LB
EAN or UPC 88341859259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison