Skip to content Skip to navigation menu
High Strength Aluminum Oxide Non-woven Cross Buff

08834189308

High Strength Aluminum Oxide Non-woven Cross Buff
Item #110803790
  • Medium Grade
  • 4477 Maximum rpm
High Strength Aluminum Oxide Non-woven Cross Buff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade
  • 4477 Maximum rpm

description

  • Cross buffs offer a unique design with durable non-woven construction which lends itself to longer life and cool running. Excellent for blending and polishing in external and internal applications on high speed tools.

applications

  • Polishing
  • Rust Removal
  • Smoothing
  • Surface Prep

features

  • Unique design is tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Firm durable web for high resistance to tearing on burrs and sharp edges
  • Recommended for moderate deburring and surface blending and polishing
RPM [Max] 4477 rpm
Color Maroon
Weight 0.0 LB
EAN or UPC 88341893086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison