- 3 in Band Diameter
- 3 in Band Width
- Coarse Grit Grade
description
- Spiral bands are the best product for blending, polishing and finishing contours in hard-to-reach areas, removing parting lines, imperfections, and burrs on all surfaces. They are recommended when smooth running is a primary concern.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
- Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
- Premium aluminum oxide for fast cutting and removing the toughest metal
- Bands are easily removed and replaced
| Band Diameter | 3 in |
| Backing Wt. | X |
| Backing Type | X-wt. Cotton |
| Color | Brown |
| RPM [Max] | 3000 rpm |
| Grit | 80 |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 88341961594 |

