Skip to content Skip to navigation menu
Expanding Drum

08834196921

Expanding Drum
Item #110804155
  • Rubber Material
  • 1 1/2 in Length
Expanding Drum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rubber Material
  • 1 1/2 in Length

description

  • Expanding Rubber Drum for Spiral Bands.

applications

  • Beveling
  • Blending
  • Clean and Detail
  • Deburring
  • Edge Breaking
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Stock Removal
Weight 0.0 LB
EAN or UPC 88341969217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison